Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0156
Zoro # G7193130
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Number of Flutes 40
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0156
- Zoro # G7193130
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0156" (1/64) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0156" (1/64) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 40 |
Material - Machining | Carbide |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Coolant Through | N |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Flutes | 40 |
Description
2.0000" (2) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES LLC 4-3/4 Crossjoint Trowel (G09354)
- BON TOOL Floor Scraper, Razor Blade 8", 19" To 26" Adj Handle (87-207)
- SUPERCUT 133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (716559)
- DRILL AMERICA m16x2 Carbon Steel Hex Die (DWTMHX16X2)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC6011-6X1/16X1-48T 105-09420)
- Harvey Tool Milling Cutters