Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0120
Zoro # G7192616
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Coolant Through N
- Number of Flutes 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0120
- Zoro # G7192616
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0120" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0120" |
Details
Measurement System | Inch |
Finish | UN |
Coolant Through | N |
Number of Flutes | 40 |
Material - Machining | Carbide |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Flutes | 40 |
Description
2.0000" (2) Cutter DIA x 0.0120" Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500A)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- SANDS LEVEL & TOOL CO Professional Level Case, 42 (SLPLC42)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 70 mm Size, Standard Socket, Black Phosphate (49-66-6616)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- Harvey Tool Slitting Saws