Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2), Material - Machining: Carbide
Mfr # SAW0200-C3
Zoro # G7193009
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Single End/Double End Single End
- Number of Flutes 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAW0200-C3
- Zoro # G7193009
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0200" |
Cutter Width | 0.0200" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Number of Flutes | 40 |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
Flutes | 40 |
Weldon Flat | N |
Chip-Breaker | N |
Center Cutting | N |
Description
2.0000" (2) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 3 lb, 15 In, Fiberglass (H-69FG)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT8022-8X1/8X1 1/4-48T 105-08890)
- Harvey Tool Milling Cutters