Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.7500" (1-3/4)
Mfr # SAD0625-C3
Zoro # G7172517
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.7500" (1-3/4)
- Finish C3
- Single End/Double End Single End
- Number of Flutes 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAD0625-C3
- Zoro # G7172517
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.7500" (1-3/4) |
Overall Length | 0.0625" (1/16) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0625" (1/16) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Number of Flutes | 38 |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Flutes | 38 |
Description
1.7500" (1-3/4) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 38 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Left Hand Hex Die (DWTHX11412LH)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 1/4" Cutter Thickness (MS5041-5X1/4X1-36T 105-07780)
- Harvey Tool Milling Cutters