Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.7500" (1-3/4)
Mfr # SAD0156
Zoro # G7172754
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.7500" (1-3/4)
- Finish UN
- Number of Flutes 38
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAD0156
- Zoro # G7172754
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.7500" (1-3/4) |
Overall Length | 0.0156" (1/64) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0156" (1/64) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 38 |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 38 |
Description
1.7500" (1-3/4) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 38 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT8022-8X1/8X1 1/4-48T 105-08890)
- Harvey Tool Slitting Saws