Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.7500" (1-3/4)
Mfr # SAD0100
Zoro # G7193079
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.7500" (1-3/4)
- Finish UN
- Coolant Through N
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAD0100
- Zoro # G7193079
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.7500" (1-3/4) |
Overall Length | 0.0100" |
Cutter Width | 0.0100" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Coolant Through | N |
Finish - Machining | Uncoated |
Number of Flutes | 38 |
Material - Machining | Carbide |
Single End/Double End | Single End |
Flutes | 38 |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Description
1.7500" (1-3/4) Cutter DIA x 0.0100" Width CarbideSlitting Saw , 38 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- BOSCH Router Edge Guide, Plastic, 3-1/2" W (PR102)
- AMPG Transfer Screw Set, 6-32 (ZTP632)
- RIDGID Coil/Flat Spring Assy, For 4A502 Wrench (31730)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS5711-5X3/32X1-36T 105-07680)
- Harvey Tool Milling Cutters