Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.7500" (1-3/4)
Mfr # SAD0100-C3
Zoro # G7174574
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.7500" (1-3/4)
- Finish C3
- Material - Machining Carbide
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAD0100-C3
- Zoro # G7174574
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.7500" (1-3/4) |
Overall Length | 0.0100" |
Cutter Width | 0.0100" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | AlTiN |
Number of Flutes | 38 |
Single End/Double End | Single End |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Flutes | 38 |
Description
1.7500" (1-3/4) Cutter DIA x 0.0100" Width CarbideSlitting Saw , 38 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- EXCEL BLADES #23 Double Edge Blade Replacement Corner Stripping Blade, 5pcs. 12pk (20023)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- SURTEK Backsaw 14" (120228)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT4021-4X1/8X1-36T 105-08440)
- Harvey Tool Milling Cutters