Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0468
Zoro # G7190820
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Single End/Double End Single End
- Number of Flutes 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0468
- Zoro # G7190820
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0468" |
Cutter Width | 0.0468" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Single End/Double End | Single End |
Number of Flutes | 36 |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Weldon Flat | N |
Chip-Breaker | N |
Center Cutting | N |
Flutes | 36 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0468" Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-1)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- Harvey Tool Milling Cutters