Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0312
Zoro # G7191030
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Coolant Through N
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0312
- Zoro # G7191030
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0312" (1/32) |
Cutter Width | 0.0312" (1/32) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Coolant Through | N |
Single End/Double End | Single End |
Material - Machining | Carbide |
Number of Flutes | 36 |
Finish - Machining | Uncoated |
Center Cutting | N |
Flutes | 36 |
Weldon Flat | N |
Chip-Breaker | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2-3/4" x 22" SDS Max Core Bit (DW5919)
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- FOWLER Depth Micrometer, Electronic (542254560)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- Harvey Tool Slitting Saws