Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0312-C3
Zoro # G7190120
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish C3
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0312-C3
- Zoro # G7190120
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0312" (1/32) |
Cutter Width | 0.0312" (1/32) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Coolant Through | N |
Number of Flutes | 36 |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Flutes | 36 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 36 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4238)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC6011-6X1/16X1-48T 105-09420)
- Harvey Tool Slitting Saws