Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0250
Zoro # G7194795
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Material - Machining Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAC0250
- Zoro # G7194795
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0250" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0250" |
Details
Measurement System | Inch |
Finish | UN |
Material - Machining | Carbide |
Single End/Double End | Single End |
Coolant Through | N |
Number of Flutes | 36 |
Finish - Machining | Uncoated |
Flutes | 36 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0250" Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X40, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X40)
- MILWAUKEE TOOL Chain/Sprocket Kit (14-46-1175)
- M.K. MORSE MHSA52C 3-1/4 REAL MCCO HOLE SAW (116527)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/32" Cutter Thickness (MC3701TN-3X1/32X1-36T 105-09251)
- Harvey Tool Slitting Saws