Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0250-C3
Zoro # G7194129
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish C3
- Single End/Double End Single End
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0250-C3
- Zoro # G7194129
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0250" |
Cutter Width | 0.0250" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Number of Flutes | 36 |
Finish - Machining | AlTiN |
Coolant Through | N |
Center Cutting | N |
Flutes | 36 |
Chip-Breaker | N |
Weldon Flat | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0250" Width CarbideSlitting Saw , 36 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 19mm Hex 75mm 3/4 Sq. Drive (6012M.75-19)
- CURRENT TOOLS Straight Cable Roller for 20"-24" Tray (9524SR)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- KEO Slotting Saw, 9/64" Cutter Thickness (MT4521-4X9/64X1-36T 105-08452)
- Harvey Tool Milling Cutters