Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0200
Zoro # G7180147
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Single End/Double End Single End
- Number of Flutes 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0200
- Zoro # G7180147
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0200" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0200" |
Details
Measurement System | Inch |
Finish | UN |
Single End/Double End | Single End |
Number of Flutes | 36 |
Finish - Machining | Uncoated |
Coolant Through | N |
Material - Machining | Carbide |
Flutes | 36 |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 29/64 (44229)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 6-10 TPI (303-901158.000)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC6011-6X1/16X1-48T 105-09420)
- Harvey Tool Milling Cutters