Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0180-C3
Zoro # G7218489
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish C3
- Finish - Machining AlTiN
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0180-C3
- Zoro # G7218489
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0180" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0180" |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Number of Flutes | 36 |
Coolant Through | N |
Single End/Double End | Single End |
Chip-Breaker | N |
Center Cutting | N |
Flutes | 36 |
Weldon Flat | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0180" Width CarbideSlitting Saw , 36 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- WILDE TOOL PUNCH CHISEL SET 12 PIECE (K12.NP/VR)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- Harvey Tool Slitting Saws