Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0156-C3
Zoro # G7178214
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish C3
- Finish - Machining AlTiN
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0156-C3
- Zoro # G7178214
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0156" (1/64) |
Cutter Width | 0.0156" (1/64) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Number of Flutes | 36 |
Weldon Flat | N |
Center Cutting | N |
Flutes | 36 |
Chip-Breaker | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 36 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Anvil (ML42-06-2760)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" HEX DRIVER 6" LENG (GP29246F)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- Harvey Tool Milling Cutters