Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0120
Zoro # G7216985
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Finish - Machining Uncoated
- Number of Flutes 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAC0120
- Zoro # G7216985
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0120" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0120" |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 36 |
Material - Machining | Carbide |
Single End/Double End | Single End |
Coolant Through | N |
Chip-Breaker | N |
Flutes | 36 |
Center Cutting | N |
Weldon Flat | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0120" Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Range Distribution Grip, Tree Wire (1647728)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- DRILL AMERICA 3-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3250)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS5711-5X3/32X1-36T 105-07680)
- Harvey Tool Milling Cutters