Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0120-C3
Zoro # G7218848
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish C3
- Coolant Through N
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0120-C3
- Zoro # G7218848
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0120" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0120" |
Details
Measurement System | Inch |
Finish | C3 |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Number of Flutes | 36 |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 36 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0120" Width CarbideSlitting Saw , 36 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- RIDGID Strap, 30 In (32025)
- MILWAUKEE TOOL 12 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5189)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #54 (46724)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- KEO Slotting Saw, 5/32" Cutter Thickness (MC3721-3X5/32X1-36T 105-09300)
- Harvey Tool Slitting Saws