Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2)
Mfr # SAC0100
Zoro # G7216669
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Coolant Through N
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAC0100
- Zoro # G7216669
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0100" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0100" |
Details
Measurement System | Inch |
Finish | UN |
Coolant Through | N |
Finish - Machining | Uncoated |
Number of Flutes | 36 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Center Cutting | N |
Flutes | 36 |
Weldon Flat | N |
Chip-Breaker | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0100" Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (2014225)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- HHIP #5 Adjustable Tap & Reamer Wrench For 1/2 To 1-1/4" Taps (3900-0237)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- H & H INDUSTRIAL PRODUCTS Piece High Speed Steel Slitting Saw Set 6 (5071-5000)
- Harvey Tool Slitting Saws