Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.5000" (1-1/2), Material - Machining: Carbide
Mfr # SAC0400
Zoro # G7190857
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Number of Flutes 36
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAC0400
- Zoro # G7190857
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0400" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0400" |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 36 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Weldon Flat | N |
Flutes | 36 |
Center Cutting | N |
Chip-Breaker | N |
Description
1.5000" (1-1/2) Cutter DIA x 0.0400" Width CarbideSlitting Saw , 36 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 1-1/4''-7 Female to 5/8-11 Male Adapter (AD-125-58)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L (J4990R-4M)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- STARRETT 13/4" Diamond Grit Hole Saw (KD0134-N)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- Harvey Tool Slitting Saws