Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.2500" (1-1/4)
Mfr # SAB0312
Zoro # G7218166
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.2500" (1-1/4)
- Finish UN
- Finish - Machining Uncoated
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAB0312
- Zoro # G7218166
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 0.0312" (1/32) |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0312" (1/32) |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Number of Flutes | 24 |
Material - Machining | Carbide |
Coolant Through | N |
Center Cutting | N |
Flutes | 24 |
Chip-Breaker | N |
Weldon Flat | N |
Description
1.2500" (1-1/4) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 24 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- KLEIN TOOLS 5 Blade Duct Crimper (86520)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC25020-2 1/2X1/8X7/8-36T 105-09240)
- Harvey Tool Slitting Saws