Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.2500" (1-1/4)
Mfr # SAB0200-C3
Zoro # G7214569
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.2500" (1-1/4)
- Finish C3
- Number of Flutes 24
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAB0200-C3
- Zoro # G7214569
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 0.0200" |
Cutter Width | 0.0200" |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 24 |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Flutes | 24 |
Description
1.2500" (1-1/4) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 24 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC3011-3X1/16X1-36T 105-09270)
- Harvey Tool Milling Cutters