Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.2500" (1-1/4)
Mfr # SAB0156-C3
Zoro # G7217798
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.2500" (1-1/4)
- Finish C3
- Single End/Double End Single End
- Number of Flutes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAB0156-C3
- Zoro # G7217798
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 0.0156" (1/64) |
Cutter Width | 0.0156" (1/64) |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Number of Flutes | 24 |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
Chip-Breaker | N |
Flutes | 24 |
Weldon Flat | N |
Center Cutting | N |
Description
1.2500" (1-1/4) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 24 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Files 08737 12-In B/D Mill Bas (08737NN)
- PROTO Pilot Bearing Puller (J4059)
- PROTO 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5736)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021-3X1/8X1-28T 105-07510)
- Harvey Tool Slitting Saws