Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.2500" (1-1/4)
Mfr # SAB0100-C3
Zoro # G7179264
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.2500" (1-1/4)
- Finish C3
- Single End/Double End Single End
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAB0100-C3
- Zoro # G7179264
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 0.0100" |
Cutter Width | 0.0100" |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coolant Through | N |
Number of Flutes | 24 |
Chip-Breaker | N |
Weldon Flat | N |
Flutes | 24 |
Center Cutting | N |
Description
1.2500" (1-1/4) Cutter DIA x 0.0100" Width CarbideSlitting Saw , 24 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 30MM X 50MM 12,000-Series Annular Cutter (12430)
- PERFORMANCE TOOL 5-Pc 1/2 In Dr. Thin Wall Impact Socket Socket Set, W32902 (W32902)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Bottoming Tap (DWT60903)
- ILC Replacement for Makita 1433 Battery (1433 BATTERY MAKITA)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- ONSRUD Trim/Slotting Saw, Hard/Soft, 16 TPI, 2 In (70-320)
- Harvey Tool Milling Cutters