Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.2500" (1-1/4), Number of Flutes: 24
Mfr # SAB0625
Zoro # G7215628
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.2500" (1-1/4)
- Finish UN
- Material - Machining Carbide
- Number of Flutes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAB0625
- Zoro # G7215628
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 0.0625" (1/16) |
Cutter Width | 0.0625" (1/16) |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | UN |
Material - Machining | Carbide |
Number of Flutes | 24 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Coolant Through | N |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 24 |
Description
1.2500" (1-1/4) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 24 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- SUPERCUT 115-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (448795)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- Harvey Tool Slitting Saws