Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0625-C3
Zoro # G7180348
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish C3
- Single End/Double End Single End
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAA0625-C3
- Zoro # G7180348
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0625" (1/16) |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0625" (1/16) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Number of Flutes | 20 |
Coolant Through | N |
Center Cutting | N |
Weldon Flat | N |
Flutes | 20 |
Chip-Breaker | N |
Description
1.0000" (1) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 5/32 COBALT STUB DRILL 135 SPLIT POINT (SC400-010-I)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- PACIFIC HANDY CUTTER Single Edge Film Cutter Blade, W, PK3 (S7FC)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC4711-4X3/32X1-40T 105-09340)
- Harvey Tool Slitting Saws