Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0400-C3
Zoro # G7216687
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish C3
- Number of Flutes 20
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAA0400-C3
- Zoro # G7216687
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0400" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0400" |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 20 |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coolant Through | N |
Weldon Flat | N |
Flutes | 20 |
Center Cutting | N |
Chip-Breaker | N |
Description
1.0000" (1) Cutter DIA x 0.0400" Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- BISSELL HOMECARE Jewelers Slotting Saw; High Speed Steel - 5 dia. x 0.023 W x 1 Hole with 380 Teeth (HO1006302)
- Harvey Tool Milling Cutters