Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0312
Zoro # G7177268
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAA0312
- Zoro # G7177268
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0312" (1/32) |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0312" (1/32) |
Details
Measurement System | Inch |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coolant Through | N |
Number of Flutes | 20 |
Single End/Double End | Single End |
Weldon Flat | N |
Flutes | 20 |
Chip-Breaker | N |
Center Cutting | N |
Description
1.0000" (1) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE MK MORSE 3/16in - 1/2in H.S. STEEL STEP 124430 (SDSS04)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- REGAL CUTTING TOOLS 3/8-16 2 Flt. Drill'N'Tap (007532AS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #25 (C23189)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 3/64" Cutter Thickness (MC25910-2 1/2X3/64X7/8-36T 105-09210)
- Harvey Tool Milling Cutters