Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0312-C3
Zoro # G7213257
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish C3
- Material - Machining Carbide
- Number of Flutes 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAA0312-C3
- Zoro # G7213257
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0312" (1/32) |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0312" (1/32) |
Details
Measurement System | Inch |
Finish | C3 |
Material - Machining | Carbide |
Number of Flutes | 20 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Coolant Through | N |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 20 |
Description
1.0000" (1) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- SATA Metric/SAE Pass-Thru 3/8in Drive 6 Point (ST09134SJ)
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXW8)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- Harvey Tool Milling Cutters