Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0250
Zoro # G7177295
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Number of Flutes 20
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAA0250
- Zoro # G7177295
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0250" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0250" |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 20 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Single End/Double End | Single End |
Coolant Through | N |
Chip-Breaker | N |
Center Cutting | N |
Flutes | 20 |
Weldon Flat | N |
Description
1.0000" (1) Cutter DIA x 0.0250" Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 35mm 1/2 Sq. Drive (4433A-35)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- TOOLMEX HSS Import Staggered Tooth Side Milling Cutter, 5" DIA x 3/16" Face x 1" Hole x 22 Teeth (5-709-398)
- Harvey Tool Milling Cutters