Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0200-C3
Zoro # G7213126
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish C3
- Finish - Machining AlTiN
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAA0200-C3
- Zoro # G7213126
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0200" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0200" |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Coolant Through | N |
Single End/Double End | Single End |
Material - Machining | Carbide |
Number of Flutes | 20 |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Flutes | 20 |
Description
1.0000" (1) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- SUNEX 1/2" Drive, 13mm Metric Socket, 12 Points (213MZB)
- MILWAUKEE TOOL M12 FUEL 3/8" Extended Reach Ratchet Kit (2560-21)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- Harvey Tool Milling Cutters