Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0180
Zoro # G7216827
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Finish - Machining Uncoated
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAA0180
- Zoro # G7216827
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0180" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0180" |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Number of Flutes | 20 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Flutes | 20 |
Description
1.0000" (1) Cutter DIA x 0.0180" Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter Premium Spotweld, Std Pilot (11094)
- KRAFT TOOL Airplane Groover, 1" Single Bit, 24x8" (CC314AS-01)
- HUSKIE TOOLS Ratchet Cutter Plus Bag (RI-500)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- Harvey Tool Slitting Saws