Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0100
Zoro # G7214648
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Number of Flutes 20
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAA0100
- Zoro # G7214648
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0100" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0100" |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 20 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | N |
Single End/Double End | Single End |
Flutes | 20 |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Description
1.0000" (1) Cutter DIA x 0.0100" Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- QUALTOOL Hex Power Bit, 1/4" Hex Drv, 1-15/1 (70-H1)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BRAKE DRUM AND ROTOR PULLER (KH833)
- HUOT Reamer Index, Steel (12100)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4021-4X1/8X1-40T 105-09350)
- Harvey Tool Milling Cutters