Shop All Threaded Shank Drill Bits
Harvey Tool
Saw Arbors - Straight Shank, 0.5000"
Mfr # 84102
Zoro # G7274096
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 2.2260"
- SAE or Metric SAE
- End Length 0.3000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 84102
- Zoro # G7274096
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 2.2260" |
End Length | 0.3000" |
Shank Length | 1.4000" |
Neck Length | 0.0500" |
Neck Dia. | 0.5000" (1/2) |
Flange Dia. | 0.6250" (5/8) |
Nut Height | 0.2760" |
Nut Dia. | 0.6250" (5/8) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Single End/Double End | Single End |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Coolant Through | N |
Description
0.5000" (1/2) Arbor Diameter x 0.5000" (1/2) Shank Diameter x 1.4000" Shank Length Saw Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/16 (53022)
- MATCO TOOLS 3/8 in. Front Impact Assy (RS203803)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 11/64 (16W814)
- Harvey Tool Threaded Shank Drill Bits