Shop All Runner Cutters
Harvey Tool
Runner Cutter - For Non-Ferrous Materials 0.0310" (1/32) Radius x 0.2610" Length of Cut
Mfr # 772202
Zoro # G602588194
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 30
- Number of Flutes 2
- Measurement System Inch
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 772202
- Zoro # G602588194
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0310" (1/32) |
Length of Cut | 0.2610" |
Details
Included Angle | 30 |
Number of Flutes | 2 |
Measurement System | Inch |
Angle | 15 |
Finish | UN |
Description
0.0310" (1/32) Radius x 0.2610" Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 24 Aluminum Pipe Wrench Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10225)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- PARKER RESEARCH Parker Magnetic Powder Blower (PB-1)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Milling Cutters