Shop All Runner Cutters
Harvey Tool
Runner Cutter - For Non-Ferrous Materials 0.0150" (1/64) Radius x 0.1900" Length of Cut
Mfr # 772200
Zoro # G302588173
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 30
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 772200
- Zoro # G302588173
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0150" (1/64) |
Length of Cut | 0.1900" |
Details
Included Angle | 30 |
Number of Flutes | 2 |
Measurement System | Inch |
Angle | 15 |
Finish | UN |
Description
0.0150" (1/64) Radius x 0.1900" Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 degree Coil Siding and Fencing Nailer (DW66C-1)
- PANDUIT Crimp Die For Ct-2001, #4 Awg Copper, #6 (CD-2001-4-SET)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0909CGP3)
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Milling Cutters