Shop All Runner Cutters
Harvey Tool
Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut
Mfr # 773452-C8
Zoro # G302588500
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 20
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 773452-C8
- Zoro # G302588500
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0100" |
Length of Cut | 0.2050" |
Details
Included Angle | 20 |
Number of Flutes | 2 |
Measurement System | Inch |
Finish | C8 |
Angle | 10 |
Description
0.0100" Radius x 0.2050" Length of Cut x 10° per side Carbide Runner Cutter, 2 Flutes, TiB2 Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters