Shop All Runner Cutters
Harvey Tool
Runner Cutter
Mfr # 867801-C3
Zoro # G404196221
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 45
- Number of Flutes 2
- Measurement System Inch
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 867801-C3
- Zoro # G404196221
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0200" |
Length of Cut | 0.1940" |
Details
Included Angle | 45 |
Number of Flutes | 2 |
Measurement System | Inch |
Angle | 22.5 |
Finish | C3 |
Description
0.0200" Radius x 0.1940" Length of Cut x 22.5° per side Carbide , 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- POWERBUILT 8Pc(Mm)Ball End Folding Hex Wrench Set (940784)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters