Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0930"
Mfr # 75106-C3
Zoro # G7206878
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 30
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 75106-C3
- Zoro # G7206878
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Radius | 0.0930" (3/32) |
Length of Cut | 0.3170" |
Details
Included Angle | 30 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Angle | 15 |
Finish | C3 |
Finish - Machining | AlTiN |
Description
0.0930" (3/32) Radius x 0.3170" Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 (ZWEP441216MCB)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- LISLE Tap Socket Set 8 Pc, 70500 (70500)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters