Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0620", Shank Dia.: 1/2"
Mfr # 856504
Zoro # G7130124
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 90
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 856504
- Zoro # G7130124
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Radius | 0.0620" (1/16) |
Length of Cut | 0.2240" |
Details
Included Angle | 90 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Angle | 45 |
Finish | UN |
Finish - Machining | Uncoated |
Description
0.0620" (1/16) Radius x 0.2240" Length of Cut x 45° per side Carbide Runner Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- GEDORE Torque Wrench, 3/4", 60-300ft/lb (4550-40)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- ESTWING 10 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1036F)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Milling Cutters