Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0620"
Mfr # 75104-C6
Zoro # G7129564
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 30
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 75104-C6
- Zoro # G7129564
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Radius | 0.0620" (1/16) |
Length of Cut | 0.2890" |
Details
Included Angle | 30 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
End | Single Ended |
Angle | 15 |
Finish | C6 |
Coolant Through | N |
Finish - Machining | AlTiN Nano |
Single End/Double End | Single End |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Description
0.0620" (1/16) Radius x 0.2890" Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- KO-KEN Socket 14mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-14)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters