Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0470"
Mfr # 75003-C3
Zoro # G7144885
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 20
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 75003-C3
- Zoro # G7144885
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0470" (3/64) |
Length of Cut | 0.3080" |
Details
Included Angle | 20 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Finish | C3 |
Angle | 10 |
Finish - Machining | AlTiN |
Description
0.0470" (3/64) Radius x 0.3080" Length of Cut x 10° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- GEARWRENCH 24 oz. Ball Pein Hammer with Fiberglass Handle (82252)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- JONARD TOOLS Phillips, Caninet Slotted, Nut Bit 7-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (SD-61)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters