Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0150"
Mfr # 867800-C3
Zoro # G7139477
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 45
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 867800-C3
- Zoro # G7139477
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0150" (1/64) |
Length of Cut | 0.1270" |
Details
Included Angle | 45 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Angle | 22.5 |
End | Single Ended |
Finish | C3 |
Finish - Machining | AlTiN |
Coolant Through | N |
Single End/Double End | Single End |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Description
0.0150" (1/64) Radius x 0.1270" Length of Cut x 22.5° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Titanium Tweezers Set, 6 Pc (18480TT)
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (33646)
- ROTHENBERGER Hole Saw, 7 in dia Saw (106177)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/2"R 1"D 1-1/4"W (CF316SS)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters