Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0050", Number of Flutes: 2
Mfr # 75150-C3
Zoro # G7130605
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 30
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 75150-C3
- Zoro # G7130605
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0050" |
Length of Cut | 0.2190" |
Details
Included Angle | 30 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Finish | C3 |
Angle | 15 |
Finish - Machining | AlTiN |
Description
0.0050" Radius x 0.2190" Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (66623)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- SURTEK Tap Wrench Handle 33238 (123901)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters