Shop All Chamfer Cutters
Harvey Tool
Picatinny Rail Form Cutter
Mfr # 830040
Zoro # G204195837
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Milling Dia. 0.6250" (5/8)
- Included Angle 90
- Length of Cut 0.3770"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 830040
- Zoro # G204195837
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Milling Dia. | 0.6250" (5/8) |
Length of Cut | 0.3770" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.4070" |
End Length | 0.1370" |
Radius | 0.0050" |
Shank Diameter | 0.6250" (5/8) |
Min. Opening Width | 0.0210" |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Type | II |
SAE or Metric | SAE |
Description
0.6250" (5/8) Cutter DIA x 0.3770" Length of Cut Carbide Picatinny Rail Form Cutters, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41910)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- Harvey Tool Milling Cutters