Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.4880"
Mfr # 23842
Zoro # G7156907
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Cutter Dia. 0.4880"
- Neck Radius 0.0200"
- Shank Diameter 0.5000" (1/2)
- Included Angle 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23842
- Zoro # G7156907
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.4880" |
Neck Radius | 0.0200" |
Shank Diameter | 0.5000" (1/2) |
Corner Radius | 0.0930" (3/32) |
Neck Dia. | 0.3270" |
Radius Center | 0.2990" |
Details
Included Angle | 48 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 24 |
O Ring X Section | 0.3750" (3/8) |
Flutes | 2 |
Description
0.4880" Cutter DIA x 0.0930" (3/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- OREGON Plastic Felling Wedge, 8" Yellow (559245)
- STARRETT Steel Straight Edge, No Bevel, 12 In (380-12)
- PFERD 8" Round File - DIY Packaged - Bastard Cut, with Handle (11067P)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- INTERNAL TOOL A1/4X45deg Solid Carbide Dovetail Cutter (86-1125-C)
- Harvey Tool Dovetail Cutters