Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.3620"
Mfr # 23835
Zoro # G7152594
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Corner Radius 0.0620" (1/16)
- Angle per Side 24
- Radius Center 0.2190"
- Shank Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23835
- Zoro # G7152594
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0620" (1/16) |
Radius Center | 0.2190" |
Shank Diameter | 0.3750" (3/8) |
Neck Radius | 0.0150" (1/64) |
Cutter Dia. | 0.3620" |
Neck Dia. | 0.2370" |
Details
Angle per Side | 24 |
SAE or Metric | SAE |
Included Angle | 48 |
Flutes | 2 |
O Ring X Section | 0.2750" |
Coating | UN |
Description
0.3620" Cutter DIA x 0.0620" (1/16) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X14)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- QLT BY MARSHALLTOWN Drywall Mud Masher, 24-1/2 In, Sq Head (MM662)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- Harvey Tool Milling Cutters