Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.3620"
Mfr # 23835-C3
Zoro # G7156855
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2370"
- Angle per Side 24
- SAE or Metric SAE
- Corner Radius 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23835-C3
- Zoro # G7156855
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2370" |
Corner Radius | 0.0620" (1/16) |
Radius Center | 0.2190" |
Cutter Dia. | 0.3620" |
Shank Diameter | 0.3750" (3/8) |
Neck Radius | 0.0150" (1/64) |
Details
Angle per Side | 24 |
SAE or Metric | SAE |
Flutes | 2 |
Included Angle | 48 |
Coating | C3 |
O Ring X Section | 0.2750" |
Description
0.3620" Cutter DIA x 0.0620" (1/16) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- WIHA SAE L-Shape Ball Hex Key, 9/64" Tip Size (36955)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- Harvey Tool Dovetail Cutters