Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.3150"
Mfr # 23942
Zoro # G7148209
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3150" (8 mm)
- Included Angle 48
- SAE or Metric SAE
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23942
- Zoro # G7148209
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3150" (8 mm) |
Length of Cut | 0.3230" |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.1280" |
Corner Radius | 0.0930" (3/32) |
Details
Included Angle | 48 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 24 |
Flutes | 2 |
O Ring X Section | 0.3750" (3/8) |
Description
0.3150" Cutter DIA x 0.0930" (3/32) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- BON TOOL Bon 11-558 Repl Blades For 4 Cubic Feet Stone Mixer (11-558)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- MAKITA Battery 14.4V Lithium Ion 3.0 Ah (BL1430B)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- Harvey Tool Dovetail Cutters