Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.3150"
Mfr # 23942-C3
Zoro # G7151894
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3150" (8 mm)
- Length of Cut 0.3230"
- Shank Diameter 0.3750" (3/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23942-C3
- Zoro # G7151894
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3150" (8 mm) |
Length of Cut | 0.3230" |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.1280" |
Corner Radius | 0.0930" (3/32) |
Details
SAE or Metric | SAE |
O Ring X Section | 0.3750" (3/8) |
Angle per Side | 24 |
Included Angle | 48 |
Flutes | 2 |
Coating | C3 |
Description
0.3150" Cutter DIA x 0.0930" (3/32) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- LENOX Aviation Snip, Left, 10 in, Stamped 1074 HCS (22101)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- ABB Crimping Tool Die (13463)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- Harvey Tool Milling Cutters