Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.2840"
Mfr # 23828
Zoro # G7154475
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- O Ring X Section 0.2100"
- SAE or Metric SAE
- Radius Center 0.1580"
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23828
- Zoro # G7154475
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Radius Center | 0.1580" |
Shank Diameter | 0.3125" (5/16) |
Corner Radius | 0.0310" (1/32) |
Neck Radius | 0.0150" (1/64) |
Cutter Dia. | 0.2840" |
Neck Dia. | 0.1790" |
Details
O Ring X Section | 0.2100" |
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.2840" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Pilot Punch, #10, 3/8" (31952)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6590)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX9)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- Harvey Tool Milling Cutters